Shop All Classroom Furniture
Guidecraft
IO Blocks STEM Table
Mfr # G9642
Zoro # G500936462
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Color Multi
- Material Birch Plywood, PP Plastic
- Recommended Grade Grade PK+
- Includes IO Blocks STEM Table, 200 IO Block pieces (standard, gears, slides and people), 2 clear storage bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G9642
- Zoro # G500936462
- UPC # 716243096426
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Age | 3+ years |
Color | Multi |
Material | Birch Plywood, PP Plastic |
Recommended Grade | Grade PK+ |
Includes | IO Blocks STEM Table, 200 IO Block pieces (standard, gears, slides and people), 2 clear storage bins |
Description
Children 3 and up will develop social emotional and STEM-based skills during hands-on, collaborative playtime around the IO Blocks STEM Table. This all-in-one set includes a durable, easy-to-clean birch table with raised grid tabletop for stabilized builds using the 200 gears, slides, IO people and standard IO Blocks pieces. Keep pieces organized and accessible using the included 2 clear storage bins. Adult assembly required. Table measures 22" W x 16.5" D x 20" H (55cm W x 41cm D x 50cm H).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-NY-VY-GG)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 72" (84 SB2-72")
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- FLASH FURNITURE Black Fabric Stack Chair (5-XU-8700-BLK-B-30-GG)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- REGENCY Regency 18 in Learning Classroom Chair (4 pack)- Black (4540BK4PK)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 4)- Navy Blue (1200NV4PK)
- Guidecraft Office & School Tables