Shop All Toys & Games
Guidecraft
Interlox Building Set, 96 pieces
Mfr # G16835
Zoro # G5637162
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK-2
- Recommended Age 3-7 Years
- Color Assorted
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G16835
- Zoro # G5637162
- UPC # 716243168352
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK-2 |
Recommended Age | 3-7 Years |
Color | Assorted |
Material | plastic |
Description
Build, design and create with Interlox! No hardware or tools necessary; simply clip the edges together to create an unlimited array of constructions: buildings, people, robots, animals and more. Explore symmetry versus asymmetry, discover color combinations, and strengthens design, structure, and balance skills. Plastic translucent panels feature inset shape details in five beautiful colors.
• Open-ended interlocking construction toy
• Set includes 96 pieces
• Five vibrant colors
• Notched edges fit together securely
• Translucent panels feature embossed geometrical shapes
• Material: Plastic
• Educational Focus: Explore symmetry, strengthen design, structure, and balance skills
• Winner of the 2010 Oppenheim Toy Portfolio Platinum Award
• Suggested Age: 2+
• Open-ended interlocking construction toy
• Set includes 96 pieces
• Five vibrant colors
• Notched edges fit together securely
• Translucent panels feature embossed geometrical shapes
• Material: Plastic
• Educational Focus: Explore symmetry, strengthen design, structure, and balance skills
• Winner of the 2010 Oppenheim Toy Portfolio Platinum Award
• Suggested Age: 2+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- INTEGRAL DDI 967814 Integra Highlighters - 12 Count Fluorescent Pink Pen-style Chisel Tip Case of 96 (YYSP-ITA36183)
- ZORO SELECT Roll Pin, For Mfr. No. HPTD25 (GGS_85595)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle (22XM59)
- GUIDECRAFT Sand Blocks, Wooden Building Set, PK8 (G3014)
- GUIDECRAFT Mirror Blocks, Set of 10 (G3017)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 44 Pieces (G9421)
- GUIDECRAFT Tactile Matching Maze (G5079)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 94 Pieces (G9423)
- GUIDECRAFT Caterpillar Stacking Toy (6731)
- ELENCO Snap Circuits® Pro 500-in-1 (SC500)
- Guidecraft Toys & Games