Shop All Activity & Classroom Tables
Guidecraft
Guidecraft G81045 Nordic Table Set - Natural
Mfr # G81045
Zoro # G203767417
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Series Nordic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guidecraft
- MFR # G81045
- Zoro # G203767417
- UPC # 716243810459
- Country of Origin China
- Category Activity & Classroom Tables
Details
Item | Table/Chair Set |
Material | Wood |
Series | Nordic |
Description
NORDIC TABLE AND CHAIRS SET
Modern design and classic styling; the natural
bentwood contours and smooth edges invite you to
sit for a while and create, snack, read and more.
Includes table and four stools. Adult assembly
required. 27.5"W x 27.5"D x 20.5"H. Ages 3+.
G81045 Natural G81046 Color Construction: Birch plywood, pine solids, MDF
Dimensions: Length: 29 Width: 29 Height: 5
Modern design and classic styling; the natural
bentwood contours and smooth edges invite you to
sit for a while and create, snack, read and more.
Includes table and four stools. Adult assembly
required. 27.5"W x 27.5"D x 20.5"H. Ages 3+.
G81045 Natural
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- GRIP-RITE Grip-Rite Metal Rod Chairs 0 in. D (RC31016EAR)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0073-2-ROUND-TBL-BLUE-E-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A6066-HRSE-GY-T-A-GG)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Wood Grain (XU-A3672-REC-OAK-T-P-GG)
- Guidecraft Activity & Classroom Tables