Shop All Toys & Games
Guidecraft
Geo Shape Lacing
Mfr # G6801
Zoro # G7554254
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wood, Plastic
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes set includes a square board, triangle board, and a circle board, and 6 multi-colored laces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guidecraft
- MFR # G6801
- Zoro # G7554254
- UPC # 716243068010
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | Wood, Plastic |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | set includes a square board, triangle board, and a circle board, and 6 multi-colored laces |
Description
Geo Shape Lacing is a colorful, geometric new look for a classic lacing activity toy. Set includes 3 over-sized geometric lacing boards and multi-colored laces. Children can experiment with color, patterns, letters, and pictures within the frames. Creativity guides are included to aid teachers in fun classroom activities. The chunky wooden frames with reinforced corners secure the boards in place for added durability in preschool environments. These manipulatives are easy for little hands to grasp and are for developing essential and cognitive skills including fine motor skills, hand-eye coordination, as well as visualization and process. Suggested Age: 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Big River and Roads Water Play Table (221010-01)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Blue, PK20 (FI-225)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- GUIDECRAFT Community + Roadway Essentials, Wooden Figure Play Set, 36 Pieces (G6717)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 44 Pieces (G9421)
- GUIDECRAFT Guidecraft 3-D Feel And Find (5060)
- GUIDECRAFT Tactile Matching Maze (G5079)
- GUIDECRAFT Mirror Blocks, Set of 10 (G3017)
- TOY TIME Kid's Garden Tool Set with Child Safe Shovel, Rake, Fork, Gloves, Watering Can for Boys and Girls (751275SPO)
- Guidecraft Toys & Games