Shop All Toys & Games
Guidecraft
Community + Roadway Essentials, Wooden Figure Play Set, 36 Pieces
Mfr # G6717
Zoro # G7614145
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color Multi/Multi
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guidecraft
- MFR # G6717
- Zoro # G7614145
- UPC # 716243067174
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Color | Multi/Multi |
Recommended Grade | Grade PK+ |
Includes | 6 Vehicles, 12 Signs, 6 Community Worker, 2 4-Piece Family Sets |
Description
The complete classroom block play accessory collection! Our 36 piece wooden block play set encompasses all the vehicles, signs and people necessary to complete this set. Includes 6 vehicles, 12 signs, 6 community worker and two separate 4-piece family sets. Vehicles measure 2.25′′H x 3.5′′L to 4′′L; signs measure 3.25′′H; people measure up to 2.5′′H. Solid wood construction. Ages 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 72", Kraft, 15/Bundle (55VL52)
- C-LINE PRODUCTS Heavy Duty ID Badge Holders, Vinyl, Horizontal, 2.38 x 3.38, PK100 (CLI88607)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- GUIDECRAFT Mirror Blocks, Set of 10 (G3017)
- GUIDECRAFT Guidecraft 3-D Feel And Find (5060)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 94 Pieces (G9423)
- GUIDECRAFT Guidecraft Community Buildings 6 Piece Set (G6716)
- GUIDECRAFT Interlox Building Set, 96 pieces (G16835)
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- Guidecraft Toys & Games