Shop All Storage Cabinet Parts
Guest Room
N8006-MOC NMC32-MOC Base Storage Cabinet with Lock; Mocha
Mfr # GU980441
Zoro # G503877328
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guest Room
- MFR # GU980441
- Zoro # G503877328
- UPC # 727272194489
- Country of Origin China
- Category Storage Cabinet Parts
Description
Furniture reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, lu x urious look te x ture for all kind of space and variety of selections for shopping.
Features- Base Storage Cabinet
- Color: Mocha
- Dimension: 23.5 " H x 22 " W x 36 " D
- Weighs : 250 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Black (QSB104BR)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- PLANO Adjustable Compartment Box with 2 to 112 compartments, Plastic, 12 in H x 12 in W (137401)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- FEDERAL SIGNAL Adjustment Control (K8435663B)
- WESTWARD Lock Set For Chest Series (TTLK002G)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - Retail Pack, 20PK (1438CL-R)
- METALMARK INDUSTRIAL 2PK UNIV Level Holders (LM-BLK-2)
- FEDERAL SIGNAL Tube, Flash (K8107177A)
- Guest Room Storage Cabinet Parts