Shop All Executive Chairs
Guest Room
B8661-GY Executive High Back Chair; Gun Metal Finish
Mfr # GU980425
Zoro # G703747872
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guest Room
- MFR # GU980425
- Zoro # G703747872
- UPC # 727272261693
- Country of Origin China
- Category Executive Chairs
Details
Style | High Back Executive Chair |
Description
Furniture reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, lu x urious look te x ture for all kind of space and variety of selections for shopping.
Features- Double layer patented design
- Beautifully upholstered in LeatherPlus - leather that is polyurethane infused for added softness and durability
- Pillow top cushions for added comfort
- Padded armrests
- Color: Grey
- Material: LeatherPlus
- Dimension: 44" H x 27" W x 30" D
- Weighs : 250 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Multifunctional Office Chair, Synthetic Leather, Mid Back, Black (250605BK-AM)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- FLASH FURNITURE Mesh Executive Chair, 23 1/2-, Adjustable Padded (HL-0001T-GG)
- BOSS Leather Executive Chair, Loop, Grey (B8661-GY)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RG)
- LORELL Executive Chair, 17-3/4" to 21-1/2", Fixed Arms, Black (LLR84570)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR85560)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- LA-Z-BOY Commercial 2000 High-Back Exec Chair w/Lumbar Support, Black/Silver (48957)
- OFFICESOURCE Tre Collection Executive Mid Back Chair with Chrome Frame (50821KTABK)
- Guest Room Executive Chairs