Shop All Bed Frames
Guest Room
72 x 86 in. Hook on Bed Rails California King Size with Center Support & 2 Glides
Mfr # GU1584062
Zoro # G903746606
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guest Room
- MFR # GU1584062
- Zoro # G903746606
- UPC # 780997635781
- Country of Origin China
- Category Bed Frames
Description
The Bolt On Bed Rails by Hollywood features simple and easy assembly for convenient use. This frame is ideal to elevate your California King sized bed. Headboard and footboard brackets are ready to Hook On.
Specifications- Material: Steel
- Style: Traditional
- Size: King
- Dimension: 72" W x 86" D
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- ZORO SELECT Wall Clock, 14-1/2", Silver (67816003)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- GUEST ROOM California King Size EnForce Platform Bed Base (GU2588973)
- GUEST ROOM 76 x 1.5 x 1.5 in. Hook on Bed Rails Twin & Full Size (GU2588969)
- GUEST ROOM 80 x 76 x 14 in. King Size EnForce Platform Bed Base (GU2588974)
- BAXTON STUDIO Oren Modern and Transitional Ash Walnut Finished Wood King Size Headboard (181-11137-Zoro)
- FLASH FURNITURE 14" queen Metal Platform Bed Frame/Steel Slats (XU-BD10001-Q-GG)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- BAXTON STUDIO Annette Light Beige Linen Bed with Upholstered Headboard - Full Size (103-5138)
- Guest Room Bed Frames