Shop All Carbon Steel Pipe Fittings
Guardianmade
Slip-On Flange, Carbon Steel, 10" NPS
Mfr # FLCS1RFSO1000
Zoro # G404217827
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip-On Flange
- Fitting Connection Type Slip-On
- Standards ASME B16.5, ASTM A105, MSS SP-25
- Bolt Circle Diameter 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardianmade
- MFR # FLCS1RFSO1000
- Zoro # G404217827
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Bolt Circle Diameter | 14 1/4 in |
Flange Outside Diameter | 16 in |
Nominal Pipe Size | 10 in |
Bolt Hole Diameter | 1 in |
Details
Item | Pipe Flange |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Slip-On Flange |
Fitting Connection Type | Slip-On |
Standards | ASME B16.5, ASTM A105, MSS SP-25 |
Application | Air, Natural Gas, Oil, Steam, Water |
Maximum Operating Pressure | 285 psi |
Class | Class 150 |
Connection Surface | Raised Face |
Flange Thickness | 1 1/4 in |
Number of Bolt Holes | 12 |
Flange Type | Slip-On Flange |
Fitting Shape | Flange |
Pressure Level | Medium Pressure (300-999 psi) |
Surface Shape | Raised Face Slip-On Flange |
Description
Slip-On Flange, Raised Face, 10 in Nominal Pipe Size, Slip-On, 16 in Flange Outside Diameter, 1 1/4 in Flange Thickness, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, Number of Bolt Holes 12, 14 1/4 in Bolt Circle Diameter, 1 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Center Guide, 5/16 (Warm Grey) (1241552-03)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 72'' Length with 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-72H)
- HONEYWELL Mp953D1131 Valve Actuator (MP953D1131)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/4" (4308000650)
- GUARDIANMADE Blind Flange, Carbon Steel, 10" NPS (FLCS1RFBL1000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ANCHOR FLUID POWER 1" CODE 62 O-RING GROOVE FLANGE X 1" SAE THREAD CARBON STEEL KIT (W48-16-16U)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1in. (2000300771)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- Guardianmade Carbon Steel Pipe Fittings