Shop All Stainless Steel Pipe Fittings
Guardianmade
Slip-On Flange, 316L SS, 8" NPS
Mfr # FLS61RFSO800
Zoro # G204230361
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip-On Flange
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Slip-On
- Flange Thickness 1 1/8 in
- Flange Outside Diameter 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardianmade
- MFR # FLS61RFSO800
- Zoro # G204230361
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 13 1/2 in |
Nominal Pipe Size | 8 in |
Bolt Circle Diameter | 11 3/4 in |
Bolt Hole Diameter | 7/8 in |
Details
Specific Fitting Shape | Slip-On Flange |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Slip-On |
Item | Pipe Flange |
Flange Thickness | 1 1/8 in |
Maximum Operating Pressure | 230 psi |
Material Grade | 316L |
Standards | ASME B16.5, ASTM A182 |
Application | Air, Natural Gas, Oil, Potable Water |
Class | Class 150 |
Number of Bolt Holes | 8 |
Connection Surface | Raised Face |
Class/Pressure | Class 150 230 psi |
Fitting Shape | Flange |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | 316L Stainless Steel |
Flange Type | Slip-On Flange |
Description
Slip-On Flange, Raised Face, 8 in Nominal Pipe Size, Slip-On, 13 1/2 in Flange Outside Diameter, 1 1/8 in Flange Thickness, Stainless Steel, 316L, Class Class 150, 230 psi Maximum Operating Pressure, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 4x3In, 100psi, Male Adapter x FNPT (4030-A-AL)
- KETCHAM 24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2436)
- NIBCO 1/4" NOM C Copper 90 Degree Close Rough Elbow (U607 1/4)
- HAM-LET 3/8" x 15/32" LET-LOK x FNPT SS Female Connector (766L-SS-12MM X 3/8)
- GUARDIANMADE Blind Flange, 316L SS, 10" NPS (FLS61RFBL1000)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- PARKER 1" x 3/4" BSPP 316 SS Reducing Adapter (RI1EDX3/471)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- Guardianmade Stainless Steel Pipe Fittings