Shop All Stainless Steel Pipe Fittings
Guardianmade
Blind Flange, 316L SS, 8" NPS
Mfr # FLS61RFBL800
Zoro # G104230362
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Blind
- Material Grade 316L
- Connection Surface Raised Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardianmade
- MFR # FLS61RFBL800
- Zoro # G104230362
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Circle Diameter | 11 3/4 in |
Bolt Hole Diameter | 7/8 in |
Nominal Pipe Size | 8 in |
Flange Outside Diameter | 13 1/2 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Blind |
Item | Pipe Flange |
Material Grade | 316L |
Connection Surface | Raised Face |
Standards | ASME B16.5, ASTM A182 |
Class | Class 150 |
Application | Air, Natural Gas, Oil, Potable Water |
Flange Thickness | 1 1/16 in |
Number of Bolt Holes | 8 |
Maximum Operating Pressure | 230 psi |
Class/Pressure | Class 150 230 psi |
Fitting Shape | Flange |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | 316L Stainless Steel |
Flange Type | Blind Flange |
Description
Blind Flange, Raised Face, 8 in Nominal Pipe Size, Blind, 13 1/2 in Flange Outside Diameter, 1 1/16 in Flange Thickness, Stainless Steel, 316L, Class Class 150, 230 psi Maximum Operating Pressure, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-13)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size (195-F-14)
- GUARDIANMADE Slip-On Flange, 316L SS, 8" NPS (FLS61RFSO800)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- ZORO SELECT 1/2" Socket Weld 304 SS Tee (2UE33)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- THRIFCO PLUMBING 1-1/4 Inch Coupling Stainless Steel, Bulk (8918023)
- THRIFCO PLUMBING 4 Inch x 3 Inch Stainless Steel Closet Flange, Hub (6783614)
- Guardianmade Stainless Steel Pipe Fittings