Shop All Stainless Steel Pipe Fittings
Guardianmade
Blind Flange, 316L SS, 10" NPS
Mfr # FLS61RFBL1000
Zoro # G804230334
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Blind
- Material Grade 316L
- Application Air, Natural Gas, Oil, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardianmade
- MFR # FLS61RFBL1000
- Zoro # G804230334
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 10 in |
Bolt Circle Diameter | 14 1/4 in |
Flange Outside Diameter | 16 in |
Bolt Hole Diameter | 1 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Blind |
Item | Pipe Flange |
Material Grade | 316L |
Application | Air, Natural Gas, Oil, Potable Water |
Connection Surface | Raised Face |
Flange Thickness | 1 3/16 in |
Standards | ASME B16.5, ASTM A182 |
Number of Bolt Holes | 12 |
Maximum Operating Pressure | 230 psi |
Class | Class 150 |
Fitting Shape | Flange |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 230 psi |
Flange Type | Blind Flange |
Pipe Fitting Material & Grade | 316L Stainless Steel |
Description
Blind Flange, Raised Face, 10 in Nominal Pipe Size, Blind, 16 in Flange Outside Diameter, 1 3/16 in Flange Thickness, Stainless Steel, 316L, Class Class 150, 230 psi Maximum Operating Pressure, Number of Bolt Holes 12, 14 1/4 in Bolt Circle Diameter, 1 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (511-998BC)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPP (ZUSA-PF-7985)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- HAM-LET 1/2" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/2)
- GUARDIANMADE Slip-On Flange, 316L SS, 8" NPS (FLS61RFSO800)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP6)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1-1/2" FNPT (ZUSA-PF-6715)
- LEGEND VALVE 3" X CLOSE 304 SS NIPPLE (304-200)
- ZORO SELECT Straight Adapter, Steel, 1/8 ", NPT x BSPP (ZUSA-PF-7998)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS (ZUSA-PF-1357)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- Guardianmade Fittings