Guardian

Wrapping Paper Storage Bag, Yellow, Nylon


product price: $18.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Nylon
  • Width 5.8 in
  • Height 1.5
  • Length 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.8 in
Height 1.5
Length 7 in

Details

Color Yellow
Material Nylon
Item Wrapping Paper Storage Bag

Description

Air Weave 16" storage and drying bag with drawstring. Damp garments will dry in bag. Yellow color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.