Shop All Anchorage Connectors
Guardian
Wire Hook Anchor, 17 in. L x 9 in. W
Mfr # 01860
Zoro # G9169553
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 17 in
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian
- MFR # 01860
- Zoro # G9169553
- UPC # 672421018607
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 17 in |
Width | 9 in |
Depth | 4 in |
Ring Diameter | 1 1/2 in |
Details
Item | Wire Hook Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Material | Stainless Steel |
Installation | See Instructions |
Description
Wire Hook Anchor, Length 17 in, Depth 4 in, Weight Capacity 310 lb, Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Red Striped, L, PR (6AJ36)
- SATA Cut Resistant Gloves, 1 Pair, X-Large (STSF0714)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81873 (81873)
- KISHIGO M, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-M)
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- GUARDIAN D-Bolt Anchor Connector, 3 in. dia. (00373)
- GUARDIAN Cross Arm Strap, 6 ft. L x 4" W (01625)
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- GUARDIAN Gap Anchor Point, 420 lb. (15176)
- GUARDIAN Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. W (00230)
- IRONWEAR 12’ Anchor Strap w/ Polyester Sheath & Dual Web Loops (2712)
- Guardian Fall Protection