Shop All Home & Office Phones
Guardian Telecom
Weather Resistant Telephone, VoIP
Mfr # WRT-30-V
Zoro # G7937684
product price: $1,922.99
/ea
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Lines 1
- Network Protocol VoIP
- Enclosure Rating NEMA 3R
- Cord Type Curly Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # WRT-30-V
- Zoro # G7937684
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Width | 9 3/4 in |
Overall Height | 12 in |
Overall Depth | 3 7/8 in |
Details
Item | Weather Resistant Telephone |
Color | Yellow |
Number of Lines | 1 |
Network Protocol | VoIP |
Enclosure Rating | NEMA 3R |
Cord Type | Curly Cord |
Features | Volume Control |
Enclosure Type | Weather Resistant |
Mount (Type) | Wall |
Includes | Metal Keypad |
Requires | Phone Line/Setup |
Volume Control | yes |
Network Interface | 10/100 mbps |
Enclosure Material | Steel |
Maximum Operating Temperature | 140 Degrees F |
Facility Type | Commercial |
Resistance Properties | Corrosion Resistant, Dust Resistant, Weather Resistant |
Indoor/Outdoor Usage | Outdoor |
Includes Enclosure | Yes |
Minimum Operating Temperature | -22 Degrees F |
Description
Weather Resistant Telephone, Overall Depth 3 7/8 in, Overall Height 12 in, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Simplex 20819271 Battery (20819271 BATTERY SIMPLEX)
- MOTOROLA Single Unit Charger, Fits Motorola (PMLN7109A)
- ROCSTOR 6 Ft Displayport (M) To Vga (M) Adapte (Y10A172-B1)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Wall Mount, Gray (295-001W)
- Guardian Telecom Home & Office Phones