Shop All Home & Office Phones
Guardian Telecom
Weather Resistant Telephone, Curly Cord
Mfr # WRT-30
Zoro # G7832632
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 18 in
- Color Yellow
- Number of Lines 1
- Network Protocol PSTN
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # WRT-30
- Zoro # G7832632
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 18 in |
Overall Width | 9 3/4 in |
Overall Depth | 3 7/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 12 in |
Details
Item | Weather Resistant Telephone |
Color | Yellow |
Number of Lines | 1 |
Network Protocol | PSTN |
Enclosure Rating | NEMA 3R |
Features | Electret Noise Reducing Microphone |
Cord Type | Curly |
Includes | Metal Keypad |
Volume Control | Yes |
Requires | Phone Line |
Mount (Type) | Wall |
Standards | FCC TCB |
Indoor/Outdoor Usage | Outdoor |
Resistance Properties | Corrosion Resistant, Dust Resistant, Weather Resistant |
Enclosure Material | Plastic |
Maximum Operating Temperature | 176 Degrees F |
Facility Type | Commercial |
Includes Enclosure | Yes |
Minimum Operating Temperature | -76 Degrees F |
Description
Weather Resistant Telephone, Overall Depth 3 7/8 in, Overall Height 12 in, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Number of Lines 1, Cord Length 18 in, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Yellow, Network Protocol PSTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- ILC Replacement for Dell Vostro 3500 Battery (VOSTRO 3500 BATTERY DELL)
- ILC Replacement for Asus Q525ua Battery (Q525UA)
- ILC Replacement For Leoch, Ldc12105G27T (LDC12-105-G27-T)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- CORTELCO 250047-VBA-20M Desk w/ Volume RED (2500-V-RD)
- Guardian Telecom Home & Office Phones