Shop All Home & Office Phones
Guardian Telecom
Weather Resistant Telephone, Curly Cord
Mfr # WRT-10
Zoro # G8206466
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Color Yellow
- Number of Handsets 1
- Number of Lines 1
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # WRT-10
- Zoro # G8206466
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 20 ft |
Overall Height | 12 in |
Overall Depth | 3 7/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 8 3/4 in |
Details
Item | Weather Resistant Telephone |
Color | Yellow |
Number of Handsets | 1 |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Cord Type | Curly |
Features | Teleseal Keypad, Volume Control |
Includes | Teleseal Keypad |
Mount (Type) | Wall |
Requires | Phone Line |
Volume Control | Yes |
Standards | FCC TCB |
Resistance Properties | Corrosion Resistant, Dust Resistant, Weather Resistant |
Indoor/Outdoor Usage | Outdoor |
Minimum Operating Temperature | -76 Degrees F |
Facility Type | Commercial |
Maximum Operating Temperature | 176 Degrees F |
Enclosure Material | Steel |
Includes Enclosure | Yes |
Description
Weather Resistant Telephone, Overall Depth 3 7/8 in, Overall Height 12 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for RTI Atb-1800-sy5530 (ATB-1800-SY5530 RTI)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML18-12)
- JBL Go 3 Waterproof Bluetooth Speaker, Black (JBLGO3BLKAM)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- VTECH Careline Amplified Corded/Cordless Phone (SN5147)
- CETIS 25001 N/N ASH Desk Set (2510-ASH)
- Guardian Telecom Home & Office Phones