Shop All Phone Handset Cords
Guardian Telecom
Weather Resistant Telephone, Armored Cord
Mfr # WRT-40
Zoro # G8008183
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Lines 1
- Enclosure Rating NEMA 3R
- Features Electret Noise Reducing Microphone
- Cord Type Armored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # WRT-40
- Zoro # G8008183
- Country of Origin Canada
- Category Phone Handset Cords
Dimensions
Overall Height | 12 in |
Overall Width | 9 3/4 in |
Overall Depth | 3 7/8 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Weather Resistant Telephone |
Color | Yellow |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Features | Electret Noise Reducing Microphone |
Cord Type | Armored |
Mount (Type) | Wall |
Requires | Phone Line |
Includes | Metal Keypad |
Volume Control | Yes |
Standards | FCC TCB |
Enclosure Material | Plastic |
Resistance Properties | Corrosion Resistant, Dust Resistant, Weather Resistant |
Minimum Operating Temperature | -76 Degrees F |
Includes Enclosure | Yes |
Maximum Operating Temperature | 176 Degrees F |
Indoor/Outdoor Usage | Outdoor |
Facility Type | Commercial |
Description
Weather Resistant Telephone, Overall Depth 3 7/8 in, Overall Height 12 in, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Yellow, Resistance Properties Corrosion Resistant, Dust Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for ATV Scooter Snowmobile (YTX7A-BS258)
- ILC Replacement For Trojan, J305HAc (J305H-AC)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Rascal 320, 500 T, 500T Battery - 2 Pack (ML22-12MP2114108)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 8 Pack (ML9-12MP8149119)
- GUARDIAN TELECOM Weather Resistant Ringdown Telephone, Curly Cord (WRR-11)
- CABLESYS Cablesys GCHA444025FMG 25 ft. Handset Cord; Dark Gray (GCHA444025FMG)
- CABLESYS GCHA444006-FIV / 6FT IVORY Handset Cord (66NECBLOCK)
- CABLESYS GCHA444006-FWH / 6FT Handset Cord - White (50874.001)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, 1/4" Phone Plug (118844C-10)
- CURLEY CORD Handset Cord - Matte Black- 12 ft. (L-H4DU-12-FB)
- AUDIOVOX 25' Wht Handset Cord (TP282WR)
- Guardian Telecom Phone Handset Cords