Shop All Home & Office Phones
Guardian Telecom
Water Tight Telephone, VoIP
Mfr # WTT-30-V
Zoro # G8212696
product price: $2,055.99
/ea
Free Shipping & Returns
$2,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Lines 1
- Network Protocol VoIP
- Cord Type Curly Cord
- Features IP66 Enclosure, Type 4X, Vol. Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # WTT-30-V
- Zoro # G8212696
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Height | 14 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 8 1/2 in |
Overall Width | 11 3/4 in |
Details
Item | Water Tight Telephone |
Color | Yellow |
Number of Lines | 1 |
Network Protocol | VoIP |
Cord Type | Curly Cord |
Features | IP66 Enclosure, Type 4X, Vol. Control |
Enclosure Type | Water Tight |
Includes | Metal Keypad |
Mount (Type) | Wall |
Requires | Phone Line/Setup |
Volume Control | yes |
Facility Type | Correctional Facility, Commercial |
Enclosure Material | Plastic |
Indoor/Outdoor Usage | Outdoor |
Includes Enclosure | Yes |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant |
Maximum Operating Temperature | 140 Degrees F |
Description
Water Tight Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Correctional Facility, Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- DANTONA Replacement Household Battery (ULA100AAAB)
- LOWELL Attenuator 100W 7025V (100LVC-DW)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- FLIR Smart Phone Adapter, -4 deg to 248 deg. F, Number of Color Palettes: 9 (FLIR ONE PRO LT iOS)
- VTECH Cordless Accessory Handset For Cs6629 (CS6609)
- Guardian Telecom Home & Office Phones