Shop All Phone Handset Cords
Guardian Telecom
Water Tight Telephone, VoIP, Armored Cord
Mfr # DTT-60-V
Zoro # G7835554
Free Shipping & Returns
$2,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Type Armored
- Color Black
- Number of Lines 1
- Network Protocol VoIP
- Features Removable Handset Retainer Latches on Cradle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # DTT-60-V
- Zoro # G7835554
- Country of Origin Canada
- Category Phone Handset Cords
Dimensions
Overall Depth | 5 1/2 in |
Overall Height | 10 3/4 in |
Overall Width | 9 1/2 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Water Tight Telephone |
Cord Type | Armored |
Color | Black |
Number of Lines | 1 |
Network Protocol | VoIP |
Features | Removable Handset Retainer Latches on Cradle |
Enclosure Type | Water Tight |
Speakerphone | Yes |
Mount (Type) | Desk/Wall |
Includes | Ring Detect Relay |
Requires | Phone Line/Setup |
Volume Control | Yes |
Standards | FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A |
Network Interface | 10/100 mbps |
Indoor/Outdoor Usage | Indoor, Outdoor |
Minimum Operating Temperature | -22 Degrees F |
Resistance Properties | Corrosion Resistant |
Maximum Operating Temperature | 140 Degrees F |
Enclosure Material | Plastic |
Includes Enclosure | Yes |
Description
Water Tight Telephone, Overall Depth 5 1/2 in, Speakerphone Yes, Overall Height 10 3/4 in, Overall Width 9 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Black, Network Interface 10/100 mbps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 12 Pack (MN1300)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- MIGHTY MAX BATTERY ML3-12 12 volt 3.4 Ah SLA Battery - 6 Pack (ML3-12MP64764)
- ILC Replacement for Mitsubishi Wd-65737 Lamp & Housing (WD-65737 LAMP & HOUSING MITSUBISHI)
- GUARDIAN TELECOM Weather Resistant Ringdown Telephone, Curly Cord (WRR-11)
- CURLEY CORD Handset Cord - Matte Black- 12 ft. (L-H4DU-12-FB)
- FASTTRACK Coiled Handset Cord (FA132281)
- ANACOM MEDTEK SINGLE BREATH CALL, NURSE, 1/4" CONNECTOR 9 FT. (E1240-09)
- AUDIOVOX 12' Wht Handset Cord (TP280WRV)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, 8-Pin Din Plug (118816C-10)
- MAXPOWER GCHA444006-FWH - 6 ft. Handset Cord - White (MA864102)
- Guardian Telecom Phone Handset Cords