Shop All Home & Office Phones
Guardian Telecom
Water Tight Telephone, Metal Keypad
Mfr # WTT-30
Zoro # G9416556
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Color Yellow
- Number of Lines 1
- Network Protocol PSTN
- Enclosure Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # WTT-30
- Zoro # G9416556
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 6 ft |
Manufacturer Warranty Length | 3 yr |
Overall Height | 14 in |
Overall Width | 11 3/4 in |
Overall Depth | 8 1/2 in |
Details
Item | Water Tight Ringdown Telephone |
Color | Yellow |
Number of Lines | 1 |
Network Protocol | PSTN |
Enclosure Rating | NEMA 4X |
Cord Type | Curly Cord |
Features | IP66 Enclosure, Type 4X, Volume Control |
Mount (Type) | Wall |
Volume Control | yes |
Includes | Metal Keypad |
Requires | Phone Line |
Standards | FCC TCB |
Facility Type | Commercial |
Enclosure Material | Plastic |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor Usage | Outdoor |
Includes Enclosure | Yes |
Resistance Properties | Corrosion Resistant |
Maximum Operating Temperature | 140 Degrees F |
Description
Water Tight Ringdown Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Number of Lines 1, Cord Length 6 ft, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow, Network Protocol PSTN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station (LE-SS/A)
- INNOVERA Wireless Optical Mouse with Micro USB, 2.4 GHz Freq/32 ft. Range, L/R (IVR61025)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- BAXTON STUDIO Svante Mid-Century Multicolor Finished Wood 3-Drawer TV Stand (152-9254)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- TELEDYNAMICS Teledynamics ITT-2554-V-SL Wall with Volume Slate - Silver (ITT-2554-V-SL)
- Guardian Telecom Home & Office Phones