Shop All Home & Office Phones
Guardian Telecom
Water Tight Telephone, LCD Display
Mfr # DTT-50
Zoro # G8255301
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Lines 1
- Cord Type Curly
- Features Removable Handset Retainer Latches on Cradle
- Requires Phone Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # DTT-50
- Zoro # G8255301
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Width | 9 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 5 1/2 in |
Overall Height | 10 3/4 in |
Details
Item | Water Tight Telephone |
Color | Black |
Number of Lines | 1 |
Cord Type | Curly |
Features | Removable Handset Retainer Latches on Cradle |
Requires | Phone Line |
Mount (Type) | Desk/Wall |
Volume Control | Yes |
Includes | Ring Detect Relay |
Speakerphone | Yes |
Standards | CE |
Indoor/Outdoor Usage | Indoor, Outdoor |
Enclosure Material | Plastic |
Resistance Properties | Corrosion Resistant |
Maximum Operating Temperature | 140 Degrees F |
Includes Enclosure | Yes |
Minimum Operating Temperature | -40 Degrees F |
Description
Water Tight Telephone, Overall Depth 5 1/2 in, Speakerphone Yes, Overall Height 10 3/4 in, Overall Width 9 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CE, Number of Lines 1, Mounting Location Surface, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Black, Resistance Properties Corrosion Resistant, Features Removable Handset Retainer Latches on Cradle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- ILC Replacement for Bellavista H2b360 Battery (H2B360)
- LOGITECH C930e HD Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (960-000971)
- MINOLTA MN2K10NV 2.7K Quad HD 16x Digital Zoom IR Night Vision Video Camcorder Black (MN2K10NV-BK)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- HUBBELL GAI-TRONICS Keypad, Plastic, Gray, Accessory (51035-011)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 VRI (White))
- Guardian Telecom Home & Office Phones