Shop All Home & Office Phones
Guardian Telecom
Vandal Resistant Telephone
Mfr # WTT-40
Zoro # G9416565
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 18 in
- Color Yellow
- Number of Lines 1
- Enclosure Rating NEMA 4X
- Network Protocol PSTN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # WTT-40
- Zoro # G9416565
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 18 in |
Overall Width | 11 3/4 in |
Overall Depth | 8 1/2 in |
Overall Height | 14 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Vandal Resistant Telephone |
Color | Yellow |
Number of Lines | 1 |
Enclosure Rating | NEMA 4X |
Network Protocol | PSTN |
Cord Type | Armored Cord |
Features | IP66 Enclosure, Type 4X, Volume Control |
Mount (Type) | Wall |
Includes | Metal Keypad |
Volume Control | yes |
Requires | Phone Line |
Standards | FCC TCB |
Indoor/Outdoor Usage | Outdoor |
Resistance Properties | Corrosion Resistant |
Includes Enclosure | Yes |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Facility Type | Commercial |
Enclosure Material | Plastic |
Description
Vandal Resistant Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Number of Lines 1, Cord Length 18 in, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow, Network Protocol PSTN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE REMOTE Replaces Philips Master Remotes, RMC13016 (RMC13016)
- BATTERY CLERK AJC® PowerWare PWHR1234W2FR 12V 9Ah UPS Battery (POWERWARE-PWHR1234W2FR)
- DURACELL Hearing Aid Battery, #312, PK8 (DA312B8)
- ILC Replacement for Fisher Price Barbie Beach Patrol Power Wheels Compatible Battery (WX-QY87-8)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, Amplified (GB259V-LH)
- Guardian Telecom Home & Office Phones