Shop All Phone Handset Cords
Guardian Telecom
Telephone, Zone 2/22, Curly Cord
Mfr # DTT-30-Z
Zoro # G8296547
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Type Curly
- Color Black
- Number of Lines 1
- Features Noise Canceling Microphone
- Speakerphone Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # DTT-30-Z
- Zoro # G8296547
- Country of Origin Canada
- Category Phone Handset Cords
Dimensions
Overall Width | 9 5/8 in |
Overall Depth | 5 3/4 in |
Overall Height | 10 3/4 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Telephone |
Cord Type | Curly |
Color | Black |
Number of Lines | 1 |
Features | Noise Canceling Microphone |
Speakerphone | Yes |
Requires | Phone Line |
Mount (Type) | Desk/Wall |
Includes | Ring Detect Relay |
Volume Control | Yes |
Standards | ATEX Directive 94/9/EC, CE, EC Certificate, EN60079-0:2006, EN60079-11:2007, EN60079-18:2004, EN60079-7:2007, EN60950-1:2006, QAN TX091053, RTTE Directive 1999/5/EC |
Facility Type | Commercial |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Corrosion Resistant |
Includes Enclosure | Yes |
Enclosure Material | Plastic |
Minimum Operating Temperature | -22 Degrees F |
Description
Telephone, Overall Depth 5 3/4 in, Speakerphone Yes, Overall Height 10 3/4 in, Overall Width 9 5/8 in, Volume Control Yes, Standards ATEX Directive 94/9/EC, CE, EC Certificate, EN60079-0:2006, EN60079-11:2007, EN60079-18:2004, EN60079-7:2007, EN60950-1:2006, QAN TX091053, RTTE Directive 1999/5/EC, Number of Lines 1, Mounting Location Surface, Wall, Enclosure Material Plastic, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Okuma A911-2817 Battery (A911-2817)
- ILC Replacement For Hetronic Rhe3614Kg Battery (RHE3614KG)
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- GUARDIAN TELECOM Weather Resistant Ringdown Telephone, Curly Cord (WRR-11)
- SWE-TECH 3C Telephone Handset Cord Voice, 4P4C RJ22 male to RJ22 male, Gray, Coil, Reverse, 10ft. *14 ines coiled* (FWT8104-44210GY)
- CREST HEALTHCARE GeriCall Call Cord, 15' Cord, 1/4" 2-Conductor Phone Plug (118844C-15)
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- FASTTRACK Coiled Handset Cord (FA132281)
- ANACOM MEDTEK SINGLE BREATH CALL, NURSE, 1/4" CONNECTOR 9 FT. (E1240-09)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Edwards 5-Pin Plug, Maintained (7675M)
- Guardian Telecom Phone Handset Cords