Shop All Home & Office Phones
Guardian Telecom
Telephone, Food Industry, Yellow
Mfr # FIT-80
Zoro # G9416592
product price: $1,766.99
/ea
Free Shipping & Returns
$1,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Lines 1
- Cord Type Curly Cord
- Features Stainless Steel Faceplate, Volume Control
- Volume Control yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # FIT-80
- Zoro # G9416592
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Width | 11 3/4 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 8 1/2 in |
Overall Height | 16 in |
Details
Item | Telephone |
Color | Yellow |
Number of Lines | 1 |
Cord Type | Curly Cord |
Features | Stainless Steel Faceplate, Volume Control |
Volume Control | yes |
Requires | Phone Line |
Mount (Type) | Wall |
Includes | Teleseal Keypad |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Includes Enclosure | Yes |
Facility Type | Commercial |
Indoor/Outdoor Usage | Outdoor |
Enclosure Material | Plastic |
Description
Telephone, Overall Depth 8 1/2 in, Overall Height 16 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards ISO 9001:2015, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow, Resistance Properties Corrosion Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK10 (VER94935)
- AIPHONE Door Station (LE-DA)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- FHF Weatherproof Telephone, Yellow (1126450190)
- Guardian Telecom Home & Office Phones