Shop All Home & Office Phones
Guardian Telecom
Telephone, Class 2, Teleseal Keypad
Mfr # WRT-10-HD
Zoro # G8406011
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Handsets 1
- Number of Lines 1
- Enclosure Rating NEMA 3R
- Cord Type Curly Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # WRT-10-HD
- Zoro # G8406011
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Depth | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 8 3/4 in |
Overall Height | 12 in |
Details
Item | Telephone |
Color | Yellow |
Number of Handsets | 1 |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Cord Type | Curly Cord |
Features | Mounting Plate, Teleseal Keypad |
Mount (Type) | Wall |
Requires | Phone Line |
Includes | Teleseal Keypad |
Includes Enclosure | Yes |
Maximum Operating Temperature | 140 Degrees F |
Includes Mounting Hardware | Yes |
Facility Type | Commercial |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor Usage | Outdoor |
Enclosure Material | Steel |
Resistance Properties | Corrosion Resistant, Dust Resistant, Weather Resistant |
Description
Telephone, Overall Depth 4 in, Overall Height 12 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC TCB, Industry Canada 10124041A, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD Bazooka Barrel Fabric Bluetooth Speaker with Microphone Black (AA-JAMSPEAK-BARREL-FABRIC)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- ILC Replacement for Allen Bradley 1746-bas Battery (1746-BAS BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 2 Pack (ML4-6MP21998)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- Guardian Telecom Home & Office Phones