Shop All Home & Office Phones
Guardian Telecom
Telephone, Class 1, Metal Keypad
Mfr # WRT-30-H
Zoro # G7970356
product price: $1,618.99
/ea
Free Shipping & Returns
$1,618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Lines 1
- Enclosure Rating NEMA 3R
- Cord Type Curly Cord
- Features Mounting Plate, Volume Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # WRT-30-H
- Zoro # G7970356
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Width | 9 3/4 in |
Overall Depth | 4 in |
Overall Height | 12 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Telephone |
Color | Yellow |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Cord Type | Curly Cord |
Features | Mounting Plate, Volume Control |
Mount (Type) | Wall |
Requires | Phone Line |
Volume Control | yes |
Includes | Metal Keypad |
Minimum Operating Temperature | -40 Degrees F |
Enclosure Material | Plastic |
Indoor/Outdoor Usage | Outdoor |
Includes Enclosure | Yes |
Maximum Operating Temperature | 140 Degrees F |
Facility Type | Commercial |
Resistance Properties | Corrosion Resistant, Dust Resistant, Weather Resistant |
Description
Telephone, Overall Depth 4 in, Overall Height 12 in, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC TCB, Industry Canada 10124041A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 55 Ah Rechargeable GEL Sealed Lead Acid Battery (ML55-12GEL)
- SCHNEIDER ELECTRIC Schneider Electric IT USA RBC35 Replacement Battery Cartridge No. 35 (RBC35)
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- Guardian Telecom Home & Office Phones