Shop All Home & Office Phones
Guardian Telecom
Telephone, Class 1, Armored Cord
Mfr # WRT-40-H
Zoro # G7980533
product price: $1,688.99
/ea
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Lines 1
- Enclosure Rating NEMA 3R
- Features Mounting Plate, Volume Control
- Cord Type Armored Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # WRT-40-H
- Zoro # G7980533
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Height | 12 in |
Overall Depth | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 9 3/4 in |
Details
Item | Telephone |
Color | Yellow |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Features | Mounting Plate, Volume Control |
Cord Type | Armored Cord |
Includes | Metal Keypad |
Requires | Phone Line |
Volume Control | yes |
Mount (Type) | Wall |
Indoor/Outdoor Usage | Outdoor |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Corrosion Resistant, Dust Resistant, Weather Resistant |
Minimum Operating Temperature | -40 Degrees F |
Enclosure Material | Plastic |
Facility Type | Commercial |
Includes Enclosure | Yes |
Description
Telephone, Overall Depth 4 in, Overall Height 12 in, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC TCB, Industry Canada 10124041A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G502 X LIGHTSPEED Wrls Mice (910-006178)
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Gold (WDBAGF0010BGD)
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- SKB iSeries 0705-3 Single Go Pro Camera Case (3i-0705-3GP1)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- CORTELCO Cortelco 121100-TP2-27S Single-Line Powered Caller Id Telephone (121100-TP2-27S)
- Guardian Telecom Home & Office Phones