Shop All Home & Office Phones
Guardian Telecom
Hazardous Area Telephone, Armored Cord
Mfr # WTT-40-V-H
Zoro # G6301219
product price: $2,253.99
/ea
Free Shipping & Returns
$2,253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Color Yellow
- Number of Handsets 1
- Number of Lines 1
- Network Protocol VoIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # WTT-40-V-H
- Zoro # G6301219
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Height | 14 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 11 3/4 in |
Overall Depth | 8 1/2 in |
Description
Hazardous Area Telephone, Call Waiting No, Overall Depth 8 1/2 in, Speakerphone No, Overall Height 14 in, Voicemail No, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Handsets 1, Number of Lines 1, Mounting Location Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Oracle FS1270 (MAX3964623)
- ILC Replacement for GE 2037082-001 Battery (2037082-001 BATTERY GE)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Baselx, Sfp-1Glxlc-T (SFP-1GLXLC-T)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- MED-PAT One Piece Hotel And Resident Room Telephone (XL88Q)
- Guardian Telecom Home & Office Phones