Shop All Home & Office Phones
Guardian Telecom
Hazardous Area Telephone, Armored Cord
Mfr # SCT-40-V-H
Zoro # G6301176
product price: $2,115.99
/ea
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Gray
- Number of Handsets 1
- Number of Lines 1
- Network Protocol VoIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # SCT-40-V-H
- Zoro # G6301176
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Width | 5 in |
Overall Depth | 2 1/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 9 in |
Description
Hazardous Area Telephone, Call Waiting No, Overall Depth 2 1/4 in, Speakerphone No, Overall Height 9 in, Voicemail No, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada KES-003 Class A, Number of Handsets 1, Number of Lines 1, Cord Length 36 ft, Mounting Location Wall, Caller ID No, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for HONDA NT650 Hawk GT 650CC 88-'91 (YTX9-BS183)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- BRADY BLACK BADGE HOLDER (95075)
- TRANSCENDENT Wall Mount, Fits Dome, Turret Cameras (VT-TWM03)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- ZENITH Cord Telephone Line 25Ft White (TL1025W)
- Guardian Telecom Home & Office Phones