Shop All Home & Office Phones
Guardian Telecom
Hazardous Area Telephone, Armored Cord
Mfr # DTR-61-V-H
Zoro # G6301289
product price: $2,306.99
/ea
Free Shipping & Returns
$2,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Network Protocol VoIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # DTR-61-V-H
- Zoro # G6301289
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Depth | 5 1/2 in |
Overall Height | 10 3/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 9 1/2 in |
Description
Hazardous Area Telephone, Call Waiting No, Overall Depth 5 1/2 in, Speakerphone No, Overall Height 10 3/4 in, Voicemail No, Overall Width 9 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards cULus, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Handsets 1, Number of Lines 1, Mounting Location Wall, Caller ID No, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS The Freestyl 2 Is A Scalable 900 Mhz Cordless Phone System w/ (FREESTYL2HC)
- MIDLAND RADIO Headset, Behind the Head, PTT (AVPH5)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- MED-PAT One Piece Hotel And Resident Room Telephone (XL88Q)
- Guardian Telecom Home & Office Phones