Shop All Home & Office Phones
Guardian Telecom
Hazardous Area Steel Telephone, Class 1,
Mfr # SCT-40-H
Zoro # G7942067
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Handsets 1
- Number of Lines 1
- Enclosure Rating NEMA 3R
- Cord Type Armored Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # SCT-40-H
- Zoro # G7942067
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Width | 5 in |
Overall Depth | 2 1/4 in |
Overall Height | 9 in |
Details
Item | Hazardous Area Steel Telephone |
Color | Gray |
Number of Handsets | 1 |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Cord Type | Armored Cord |
Features | Volume Control |
Requires | Phone Line |
Mount (Type) | Wall |
Volume Control | yes |
Includes Enclosure | Yes |
Enclosure Material | Steel |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor |
Description
Hazardous Area Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 36 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Boombox 3 Bluetooth Speaker, Squad (JBLBOOMBOX3SQUADAM)
- ILC Replacement for APC CS 350 (bk350) UPS Battery (CS 350 (BK350) UPS BATTERY APC)
- LIAN-LI Lian Li 011D Evo - Gpu Bracket Kit Vertical (O11DE-9W)
- MAKITA XGT 2.5Ah Battery, 40V max (BL4025)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- PEERLESS HARDWARE MFG ATT-Vtech 2-Line Speakerphone - Black (80-7625-00)
- Guardian Telecom Home & Office Phones