Shop All Home & Office Phones
Guardian Telecom
Hazardous Area Steel Telephone, Class 1
Mfr # SCT-30-H
Zoro # G8217937
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Handsets 1
- Number of Lines 1
- Enclosure Rating NEMA 3R
- Features Volume Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # SCT-30-H
- Zoro # G8217937
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Depth | 2 1/4 in |
Overall Height | 9 in |
Overall Width | 5 in |
Details
Item | Hazardous Area Steel Telephone |
Color | Gray |
Number of Handsets | 1 |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Features | Volume Control |
Cord Type | Curly Cord |
Mount (Type) | Wall |
Volume Control | yes |
Includes | Metal Keypad |
Requires | Phone Line |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant |
Includes Enclosure | Yes |
Indoor/Outdoor Usage | Indoor |
Maximum Operating Temperature | 140 Degrees F |
Enclosure Material | Steel |
Description
Hazardous Area Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AA 2 Pack (ULGED2AA)
- ILC Replacement for Motorola Rln5707a (RLN5707A MOTOROLA)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt, Standards: UR (2UKH6)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- Guardian Telecom Home & Office Phones