Shop All Home & Office Phones
Guardian Telecom
Hazardous Area Phone, Teleseal Keypad
Mfr # SCT-10-H
Zoro # G8202187
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Lines 1
- Enclosure Rating NEMA 3R
- Features Teleseal Keypad, Volume Control
- Cord Type Curly Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # SCT-10-H
- Zoro # G8202187
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Depth | 2 1/4 in |
Overall Height | 9 in |
Overall Width | 5 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Hazardous Area Telephone |
Color | Gray |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Features | Teleseal Keypad, Volume Control |
Cord Type | Curly Cord |
Requires | Phone Line |
Volume Control | yes |
Mount (Type) | Wall |
Includes | Teleseal Keypad |
Resistance Properties | Corrosion Resistant |
Includes Enclosure | Yes |
Facility Type | Commercial |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor Usage | Indoor |
Maximum Operating Temperature | 140 Degrees F |
Enclosure Material | Steel |
Description
Hazardous Area Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC TCB, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor Battery fits MX500 MX650, W15128190003 - 3 Pack (ML12-12F2MP338964)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Toyo 3FM1.3 + 6V Charger (ML1.3-6CHRGR105)
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- CORTELCO 2-Line Phone (9225)
- Guardian Telecom Home & Office Phones