Shop All Home & Office Phones
Guardian Telecom
Explosion Proof Telephone, Blue
Mfr # P4012
Zoro # G8437414
product price: $3,952.99
/ea
Free Shipping & Returns
$3,952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Blue
- Number of Lines 1
- Features No Isolation Barrier Required
- Cord Type Curly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # P4012
- Zoro # G8437414
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Width | 10 1/8 in |
Overall Depth | 4 7/8 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 13 1/2 in |
Details
Item | Explosion Proof Phone |
Color | Blue |
Number of Lines | 1 |
Features | No Isolation Barrier Required |
Cord Type | Curly |
Requires | Phone Line |
Mount (Type) | Wall |
Volume Control | Yes |
Standards | CSA Certified, UL Listed |
Resistance Properties | Corrosion Resistant, Explosion Proof |
Maximum Operating Temperature | 140 Degrees F |
Facility Type | Commercial |
Includes Enclosure | Yes |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor Usage | Indoor, Outdoor |
Enclosure Material | Aluminum |
Description
Explosion Proof Phone, Overall Depth 4 7/8 in, Overall Height 13 1/2 in, Overall Width 10 1/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, UL Listed, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Enclosure Material Aluminum, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Blue, Resistance Properties Corrosion Resistant, Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For RD BATTERIES PS12100 (WW-ERFY-1)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- ILIVE Adjustable 40mm Gaming Headphones (IAHG19B)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- Guardian Telecom Home & Office Phones