Shop All Home & Office Phones
Guardian Telecom
Explosion Proof Telephone, Blue
Mfr # P4011
Zoro # G8027433
Free Shipping & Returns
$4,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Blue
- Number of Lines 1
- Enclosure Rating NEMA 4
- Cord Type Curly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # P4011
- Zoro # G8027433
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Height | 13 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4 7/8 in |
Overall Width | 10 1/8 in |
Details
Item | Explosion Proof Phone |
Color | Blue |
Number of Lines | 1 |
Enclosure Rating | NEMA 4 |
Cord Type | Curly |
Features | Base model, Link/Redial Button |
Requires | Phone Line |
Mount (Type) | Wall |
Standards | CSA 1514630 (LR65547), Industry Canada 10124339A |
Volume Control | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Resistance Properties | Corrosion Resistant, Water Resistant |
Facility Type | Commercial |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Includes Enclosure | Yes |
Enclosure Material | Aluminum |
Description
Explosion Proof Phone, Overall Depth 4 7/8 in, Overall Height 13 1/2 in, Overall Width 10 1/8 in, Volume Control No, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA 1514630 (LR65547), Industry Canada 10124339A, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Enclosure Material Aluminum, Enclosure Rating NEMA 4, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL18V-40)
- ILC Replacement for Mortara Instruments ELI 50 EKG Battery (ELI 50 EKG BATTERY MORTARA INSTRUMENTS)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- HONEYWELL Docking Station Cradle, 10" L, 14" W (T02-0403-000)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- CISCO Spare Narrowband Handset Fo (CP-DX-HS-NB=)
- Guardian Telecom Home & Office Phones