Shop All Home & Office Phones
Guardian Telecom
Explosion Proof Phone, Ring Detect Relay
Mfr # P4032
Zoro # G7876522
Free Shipping & Returns
$5,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Blue
- Number of Lines 1
- Enclosure Rating NEMA 4
- Cord Type Curly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # P4032
- Zoro # G7876522
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Overall Height | 13 1/2 in |
Overall Width | 10 1/8 in |
Overall Depth | 4 7/8 in |
Details
Item | Explosion Proof Phone |
Color | Blue |
Number of Lines | 1 |
Enclosure Rating | NEMA 4 |
Cord Type | Curly |
Features | Backplate, Ring Detect Relay, Volume Control Button |
Requires | Phone Line |
Mount (Type) | Wall |
Volume Control | Yes |
Includes | CE20 Ringer, Ring Detect Relay |
Standards | CSA 1514630 (LR65547), Industry Canada 10124339A, UL WZAT.E117495 |
Minimum Operating Temperature | -40 Degrees F |
Enclosure Material | Aluminum |
Maximum Operating Temperature | 140 Degrees F |
Facility Type | Commercial |
Resistance Properties | Corrosion Resistant, Water Resistant |
Includes Enclosure | Yes |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Explosion Proof Phone, Overall Depth 4 7/8 in, Overall Height 13 1/2 in, Overall Width 10 1/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA 1514630 (LR65547), Industry Canada 10124339A, UL WZAT.E117495, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Enclosure Material Aluminum, Enclosure Rating NEMA 4, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 2 Pack (ML4-6MP21910620)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- PYLE Gear Pro Sports Camera, GDV123BL (GDV123BL)
- ILC Replacement for Elca Pinc-geh Battery (PINC-GEH)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- CETIS Standard Wall Phone, Black (2554W MW (BK))
- Guardian Telecom Home & Office Phones