Shop All Home & Office Phones
Guardian Telecom
Explosion Proof Phone, Ring Detect Relay
Mfr # P1021
Zoro # G7869364
Free Shipping & Returns
$6,682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Blue
- Number of Lines 1
- Enclosure Rating NEMA 4
- Features Backplate, Link/Redial Button, Ring Detect Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # P1021
- Zoro # G7869364
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Depth | 4 7/8 in |
Overall Height | 13 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 10 1/8 in |
Details
Item | Explosion Proof Phone |
Color | Blue |
Number of Lines | 1 |
Enclosure Rating | NEMA 4 |
Features | Backplate, Link/Redial Button, Ring Detect Relay |
Cord Type | Curly |
Includes | CE20 Ringer, Ring Detect Relay |
Requires | Phone Line |
Mount (Type) | Wall |
Volume Control | No |
Standards | CSA 1514630 (LR65547), Industry Canada 10124339A, UL WZAT.E117495 |
Minimum Operating Temperature | -40 Degrees F |
Enclosure Material | Aluminum |
Resistance Properties | Corrosion Resistant, Water Resistant |
Maximum Operating Temperature | 140 Degrees F |
Indoor/Outdoor Usage | Indoor, Outdoor |
Facility Type | Commercial |
Includes Enclosure | Yes |
Description
Explosion Proof Phone, Overall Depth 4 7/8 in, Overall Height 13 1/2 in, Overall Width 10 1/8 in, Volume Control No, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA 1514630 (LR65547), Industry Canada 10124339A, UL WZAT.E117495, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Enclosure Material Aluminum, Enclosure Rating NEMA 4, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 1996-2002 (YTX14AH1235)
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- MAXELL Bass13™ Metallic Earbuds with Mic + Volume Control, PK2 (MAX199600)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- VERIZON S30853-H3100-R301 Hybrid Desktop Phone (GIGASET-DX800A)
- Guardian Telecom Home & Office Phones