Shop All Home & Office Phones
Guardian Telecom
Correctional Telephone, Curly Cord Gray
Mfr # CIT-40
Zoro # G8407043
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 16 in
- Color Gray
- Number of Lines 1
- Cord Type Armored
- Features Noise Reducing Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # CIT-40
- Zoro # G8407043
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 16 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 5 1/4 in |
Overall Height | 9 in |
Overall Width | 5 in |
Details
Item | Correctional Telephone |
Color | Gray |
Number of Lines | 1 |
Cord Type | Armored |
Features | Noise Reducing Microphone |
Includes | Metal Keypad |
Volume Control | No |
Mount (Type) | Wall |
Requires | Phone Line |
Standards | ISO 9001:2015 |
Enclosure Material | Steel |
Includes Enclosure | Yes |
Minimum Operating Temperature | -76 Degrees F |
Indoor/Outdoor Usage | Indoor, Outdoor |
Maximum Operating Temperature | 176 Degrees F |
Description
Correctional Telephone, Overall Depth 5 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control No, Indoor/Outdoor Usage Indoor, Outdoor, Standards ISO 9001:2015, Number of Lines 1, Cord Length 16 in, Mounting Location Wall, Enclosure Material Steel, Includes Enclosure Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Features Noise Reducing Microphone, Cord Type Armored, Includes Metal Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for CooPower CP12-4.5 (ML5-122676448)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- COMMSCOPE Replacement for Tessco Db5001 (DB5001)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- Guardian Telecom Home & Office Phones