Shop All Home & Office Phones
Guardian Telecom
Compact Steel Telephone, Indoor
Mfr # SCT-40
Zoro # G8377397
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 36 ft
- Color Gray
- Number of Handsets 1
- Number of Lines 1
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # SCT-40
- Zoro # G8377397
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 36 ft |
Overall Depth | 2 1/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 9 in |
Overall Width | 5 in |
Details
Item | Compact Steel Telephone |
Color | Gray |
Number of Handsets | 1 |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Cord Type | Armored |
Features | Electronic Ringer |
Includes | Metal Keypad |
Volume Control | Yes |
Requires | Phone Line |
Mount (Type) | Wall |
Standards | FCC TCB |
Resistance Properties | Corrosion Resistant |
Minimum Operating Temperature | -76 Degrees F |
Includes Enclosure | Yes |
Indoor/Outdoor Usage | Indoor |
Enclosure Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Description
Compact Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 36 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Resistance Properties Corrosion Resistant, Features Electronic Ringer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (2730A 35)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- HUBBELL GAI-TRONICS Keypad, Plastic, Gray, Accessory (51035-011)
- KOSS Koss 159211 Multimedia Gamer Stereophone (159211)
- Guardian Telecom Home & Office Phones