Shop All Home & Office Phones
Guardian Telecom
Compact Steel Telephone, Indoor
Mfr # SCT-20
Zoro # G7909045
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Color Gray
- Number of Handsets 1
- Number of Lines 1
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # SCT-20
- Zoro # G7909045
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 20 ft |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 2 1/4 in |
Overall Height | 9 in |
Overall Width | 5 in |
Details
Item | Compact Steel Telephone |
Color | Gray |
Number of Handsets | 1 |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Features | Waterproof Membrane Keypad |
Cord Type | Curly |
Includes | Membrane Keypad |
Volume Control | Yes |
Requires | Phone Line |
Mount (Type) | Wall |
Standards | FCC TCB |
Indoor/Outdoor Usage | Indoor |
Resistance Properties | Corrosion Resistant |
Maximum Operating Temperature | 176 Degrees F |
Enclosure Material | Steel |
Minimum Operating Temperature | -76 Degrees F |
Includes Enclosure | Yes |
Description
Compact Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Resistance Properties Corrosion Resistant, Features Waterproof Membrane Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 389, 1.5V (389BPZ)
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- ILC Replacement for Interstate 31-mhd Battery (31-MHD BATTERY INTERSTATE)
- RITRON Wireless Intercom, UHF, Black, 700mW (RQX-417-BLK)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- CETIS Hospitality Feature Phone, Ash (Aegis-3-08 (AS))
- Guardian Telecom Home & Office Phones