Shop All Home & Office Phones
Guardian Telecom
Compact Steel Ringdown Telephone, VoIP
Mfr # SCR-41-V
Zoro # G8217562
Free Shipping & Returns
$1,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Lines 1
- Network Protocol VoIP
- Features Electret Noise Reducing Microphone
- Cord Type Armored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Telecom
- MFR # SCR-41-V
- Zoro # G8217562
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Depth | 2 1/4 in |
Overall Height | 9 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 5 in |
Details
Item | Compact Steel Ringdown Telephone |
Color | Gray |
Number of Lines | 1 |
Network Protocol | VoIP |
Features | Electret Noise Reducing Microphone |
Cord Type | Armored |
Enclosure Type | STEEL |
Mount (Type) | Wall |
Volume Control | Yes |
Requires | Phone Line/Setup |
Standards | FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A |
Facility Type | Commercial |
Includes Enclosure | Yes |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Enclosure Material | Steel |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor |
Description
Compact Steel Ringdown Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Gray, Network Protocol VoIP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery and Charger, (1) 4.0 Ah, Li-Ion (DCB240C)
- ILC Replacement for Motorola XPR 7580 (XPR 7580 MOTOROLA)
- CRC DUST AND LINT REMOVER (05185)
- LOGITECH Keyboard and Mouse, 6-1/5"Wx20-1/10"Lx1-4/5"H, Black (LOG920004536)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- GUARDIAN TELECOM Weather Resistant Telephone, VoIP (WRT-30-V)
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- Guardian Telecom Home & Office Phones