Shop All Home & Office Phones
Guardian Telecom
Compact Steel Ringdown Telephone
Mfr # SCR-11
Zoro # G7819953
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Lines 1
- Enclosure Rating NEMA 3R
- Features Electret Noise Reducing Microphone
- Cord Type Curly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # SCR-11
- Zoro # G7819953
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Overall Height | 9 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 1/4 in |
Overall Width | 5 in |
Details
Item | Compact Steel Ringdown Telephone |
Color | Gray |
Number of Lines | 1 |
Enclosure Rating | NEMA 3R |
Features | Electret Noise Reducing Microphone |
Cord Type | Curly |
Enclosure Type | STEEL |
Volume Control | Yes |
Mount (Type) | Wall |
Requires | Phone Line |
Standards | FCC TCB |
Includes Enclosure | Yes |
Maximum Operating Temperature | 176 Degrees F |
Indoor/Outdoor Usage | Indoor |
Resistance Properties | Corrosion Resistant |
Facility Type | Commercial |
Enclosure Material | Steel |
Minimum Operating Temperature | -76 Degrees F |
Description
Compact Steel Ringdown Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC TCB, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Resistance Properties Corrosion Resistant, Features Electret Noise Reducing Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Monitors (MI-2752)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- CLARITY Clarity 58914.001 Expandable Handset for BT914 (58914.001)
- Guardian Telecom Home & Office Phones