Shop All Sound Control and Acoustical Absorption
Guardian Telecom
Acoustic Booth, Urethane Coated, 11 dB
Mfr # P9037
Zoro # G3463857
product price: $2,385.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,385.99
Free 30-Day Returns
Key Features
- Width 28 in
- Liner Material Urethane Coating
- Color Yellow
- Standards ISO/IEC 17021, ISO 9001:2015
- Housing Material Glass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # P9037
- Zoro # G3463857
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 28 in |
Depth | 24 in |
Height | 28 in |
Overall Width | 27 1/4 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 27 1/4 in |
Overall Depth | 24 in |
Details
Item | Acoustic Booth |
Liner Material | Urethane Coating |
Color | Yellow |
Standards | ISO/IEC 17021, ISO 9001:2015 |
Housing Material | Glass Reinforced Plastic |
Includes | Writing Shelf |
Noise Attenuation | 11 dB |
Features | Completely Maintenance-Free, Used Indoors, Outdoors and Offshore |
Description
Acoustic Booth, Color Yellow, Housing Material Fiberglass Reinforced Laminate, Includes Writing Shelf, Liner Material Urethane Coating, Noise Attenuation 11 dB, Features Completely Maintenance-Free, Used Indoors, Outdoors and Offshore, Manufacturer Warranty Length 3 yr, Overall Depth 24 in, Overall Height 27 1/4 in, Overall Width 27 1/4 in, Standards ISO/IEC 17021, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2LXL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- STEINER INDUSTRIES FR Welding Jackets, XL, Cotton, Men (1030DR-X)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- GUARDIAN TELECOM Acoustic Booth, Gray, Galvanizd Liner, 24dB (P9010)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- SOUND SEAL Acoustic Screen, Modular, Gray, 4 x 8 ft. (NS-117PKD)
- AURALEX ACOUSTICS Isolation Material, 21/64 ft. W, PK24 (PLATFOAM-KIT)
- SOUND SEAL Overhead Sound Baffle, White, PK10 (24G)
- AURALEX ACOUSTICS Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50 (UBFF 50 PACK)
- OUTWATER Acoustic Wall Panels 12.6'' X 94.5'' L. Oak, 2PK (5APD12013)
- Guardian Telecom Hearing Protection