Shop All Sound Control and Acoustical Absorption
Guardian Telecom
Acoustic Booth, Stainless Liner, 23 dB
Mfr # P9035
Zoro # G3463866
product price: $2,570.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,570.99
Free 30-Day Returns
Key Features
- Width 28 in
- Liner Material Stainless Steel over Acoustic Insulation
- Color Yellow
- Standards ISO/IEC 17021, ISO 9001:2015
- Housing Material Glass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # P9035
- Zoro # G3463866
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 28 in |
Height | 28 in |
Depth | 24 in |
Overall Width | 27 1/4 in |
Overall Depth | 24 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 27 1/4 in |
Details
Item | Acoustic Booth |
Liner Material | Stainless Steel over Acoustic Insulation |
Color | Yellow |
Standards | ISO/IEC 17021, ISO 9001:2015 |
Housing Material | Glass Reinforced Plastic |
Noise Attenuation | 23 dB |
Includes | Writing Shelf |
Features | Completely Maintenance-Free, Used Indoors, Outdoors and Offshore |
Resistance Properties | Impact Resistant |
Description
Acoustic Booth, Color Yellow, Housing Material Fiberglass Reinforced Laminate, Includes Writing Shelf, Liner Material Stainless Steel, Noise Attenuation 23 dB, Features Completely Maintenance-Free, Used Indoors, Outdoors and Offshore, Manufacturer Warranty Length 3 yr, Overall Depth 24 in, Overall Height 27 1/4 in, Overall Width 27 1/4 in, Resistance Properties Impact Resistant, Standards ISO/IEC 17021, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117301)
- CAROLINA SHOE 6-Inch Work Boot, D, 11, Brown, PR (CA5556)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- GUARDIAN TELECOM Acoustic Booth, Gray, Galvanizd Liner, 24dB (P9010)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- AURALEX ACOUSTICS SubDude-II (SubDude-II)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- K-FLEX USA Duct Liner 60 in W, 50 ft L (6RSKD100050-60)
- Guardian Telecom Sound Control and Acoustical Absorption