Shop All Sound Control and Acoustical Absorption
Guardian Telecom
Acoustic Booth, Polyurethane Liner, 25 dB
Mfr # P9039
Zoro # G2679787
product price: $2,771.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,771.99
Free 30-Day Returns
Key Features
- Width 28 in
- Liner Material Fire Retardant Polyurethane
- Color Yellow
- Standards ISO/IEC 17021, ISO 9001:2015
- Housing Material Glass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # P9039
- Zoro # G2679787
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 28 in |
Height | 28 in |
Depth | 24 in |
Overall Width | 27 1/4 in |
Overall Depth | 24 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 27 1/4 in |
Details
Item | Acoustic Booth |
Liner Material | Fire Retardant Polyurethane |
Color | Yellow |
Standards | ISO/IEC 17021, ISO 9001:2015 |
Housing Material | Glass Reinforced Plastic |
Includes | Writing Shelf |
Noise Attenuation | 25 dB |
Resistance Properties | Water Resistant, Flame/Fire Retardant |
Features | Completely Maintenance-Free, Used Indoors, Outdoors and Offshore |
Description
Acoustic Booth, Color Yellow, Housing Material Fiberglass Reinforced Laminate, Includes Writing Shelf, Liner Material Polyurethane, Noise Attenuation 25 dB, Features Completely Maintenance-Free, Used Indoors, Outdoors and Offshore, Manufacturer Warranty Length 3 yr, Overall Depth 24 in, Overall Height 27 1/4 in, Overall Width 27 1/4 in, Resistance Properties Water Resistant, Flame/Fire Retardant, Standards ISO/IEC 17021, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Glove, L, Black, PR (AV759040)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XL (1855-XL)
- GENUINE GRIP Boots, 13, EE, Black, Plain, Mens, PR (3800-13W)
- GUARDIAN TELECOM Acoustic Booth, Gray, Galvanizd Liner, 24dB (P9010)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- EJOY Acoustic Slat Wood Wall Cladding Panel With Real Wood Skin Veneer, 94.5in x 24in x 0.8in (ACPRW003-GreyWalnut)
- QUIETSITE Noise Barrier Kit, 73 1/2 in L, 48 in W (26462KT)
- SOUND SEAL Noise Absorber, Quilted 2 In Thick (210R)
- Guardian Telecom Sound Control and Acoustical Absorption