Shop All Sound Control and Acoustical Absorption
Guardian Telecom
Acoustic Booth, Gray, Galvanizd Liner, 24dB
Mfr # P9010
Zoro # G3463875
product price: $3,194.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,194.99
Free 30-Day Returns
Key Features
- Width 36 in
- Liner Material Perforated Galvanized Steel
- Color Gray
- Standards ISO/IEC 17021, ISO 9001:2015
- Housing Material ALuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # P9010
- Zoro # G3463875
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 36 in |
Depth | 31 in |
Height | 36 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 36 in |
Overall Depth | 31 in |
Overall Height | 36 in |
Details
Item | Acoustic Booth |
Liner Material | Perforated Galvanized Steel |
Color | Gray |
Standards | ISO/IEC 17021, ISO 9001:2015 |
Housing Material | ALuminum |
Noise Attenuation | 24 dB |
Includes | Mounting Brackets, Writing Shelf |
Features | Use Indoors and Outdoors |
Description
Acoustic Booth, Color Gray, Housing Material Aluminum, Includes Mounting Brackets, Writing Shelf, Liner Material Galvanized Steel, Noise Attenuation 24 dB, Features Use Indoors and Outdoors, Manufacturer Warranty Length 3 yr, Overall Depth 31 in, Overall Height 36 in, Overall Width 36 in, Standards ISO/IEC 17021, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Pre-Filter, ForVIKING(TM)SeriesHelmet, PK6 (KP3935-1)
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal (6847)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- CAROLINA SHOE Wrk Boots, Men, 12, EEE, Taibrlle(R), 8inH, PR (CA9028)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMAâ„¢)
- QUIETSITE Noise Barrier Kit, 73 1/2 in L, 48 in W (26462KT)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_BGE)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK6 (4SF22CHA-HP)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- Guardian Telecom Hearing Protection