Shop All Sound Control and Acoustical Absorption
Guardian Telecom
Accoustic Booth, No Liner, 8 dB
Mfr # P9038
Zoro # G3463848
product price: $1,365.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,365.99
Free 30-Day Returns
Key Features
- Width 28 in
- Liner Material No Liner
- Color Yellow
- Standards ISO/IEC 17021, ISO 9001:2015
- Housing Material Glass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Telecom
- MFR # P9038
- Zoro # G3463848
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 28 in |
Depth | 24 in |
Height | 28 in |
Overall Width | 27 1/4 in |
Overall Depth | 24 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 27 1/4 in |
Details
Item | Acoustic Booth |
Liner Material | No Liner |
Color | Yellow |
Standards | ISO/IEC 17021, ISO 9001:2015 |
Housing Material | Glass Reinforced Plastic |
Includes | Writing Shelf |
Noise Attenuation | 8 dB |
Features | Completely Maintenance-Free, Used Indoors, Outdoors and Offshore |
Description
Acoustic Booth, Color Yellow, Housing Material Fiberglass Reinforced Laminate, Includes Writing Shelf, Liner Material No Liner, Noise Attenuation 8 dB, Features Completely Maintenance-Free, Used Indoors, Outdoors and Offshore, Manufacturer Warranty Length 3 yr, Overall Depth 24 in, Overall Height 27 1/4 in, Overall Width 27 1/4 in, Standards ISO/IEC 17021, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Cotton, 2XL (1160-2X)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F48)
- CONDOR Knit Glove, Poly/Cotton, L, PR (5AM23)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- GUARDIAN TELECOM Acoustic Booth, Gray, Galvanizd Liner, 24dB (P9010)
- METRA ELECTRONICS Metra IBNF50 50A Noise Filter (IBNF50)
- BAND-IT EDGING WHT MELA 3/4""X50' (38565)
- AURALEX ACOUSTICS Wall Insulation, 2 ft. W, 4 ft. L, PK6 (2MF24)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- Guardian Telecom Hearing Protection