Shop All Pet Collars
Guardian Survival Gear
Guardian Gear ZW027 18 Extra Fine Chrome Snake Chain 18 In
Mfr # ZW027 18
Zoro # G603741024
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Survival Gear
- MFR # ZW027 18
- Zoro # G603741024
- UPC # 721343027140
- Country of Origin China
- Category Pet Collars
Description
Beautiful Guardian Gear Medium Gold Snake Chain collars add a touch of class at the dog show.
- Features a hexagonal link design
- Coated in gold
- All Guardian Gear Collars are guaranteed for life
- Material - Gold-coated brass
- Color - Chrome
- Size - 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Earth Anchor, 3"X15" (901111A)
- MTD Hhcs 7/16-20 3.25 (710-04608)
- DIABLO WOOD PRUNING BLADE 9"" 5T (DS0905FG)
- SPOT SPREADER Hand Shaker for Seed, Salt and Garden, Multiple Opening Sizes for Any Need, Up to 80oz (Spot Spreader)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZA3301 22 16 GG Martingale Collar 22-34 In Bluebird (ZA3301 22 16)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP815 12 17 3-Way Coupler 12 In Black (TP815 12 17)
- COASTAL PET 1X22 Double Ply Nylon Collar Black (764540)
- PET PALS Pet Pals ZA984 10 19 Guardian Gear Reflective Cllr 10-16 In Blue (ZA984 10 19)
- LUPINE PET Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar (32602)
- PETEDGE Guardian Gear Prong Training Collar 2.25 MM/14 In (ZW338 14)
- LUPINE Dog Collar 13-22Adj Dpdg (41802)
- Guardian Survival Gear Pet Collars