Guardian Gear ZA420 42 Collapsible Crate Xlg Red/Blue S
Mfr # ZA420 42
Zoro # G103959585
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Survival Gear
- MFR # ZA420 42
- Zoro # G103959585
- UPC # 721343420446
- Country of Origin China
- Category Pet Crates & Carriers
Description
Durable, water-resistant, and easy to clean, our Guardian Gear Collapsible Crates make travel and shows a breeze for pet and owner. Guardian Gear Collapsible Dog Crates are not recommended for puppies or other dogs who might chew the fabric.Each portable dog crate is attractive, durable, water-resistant, and easy to clean.Dog crates have integrated wire framing that assembles and breaks down in seconds with no tools required.
- Large mesh windows on four sides provide maximum ventilation
- Side panels have flaps that can be rolled open or left closed depending on the weather
- Faux sheepskin mat provides comfort
- Matching carrying case has a side storage pocket
- Color - Red and Blue.
- Size - X-Large
- Dimension - 42 L x 29 W x 34 H in.
To Assemble: Remove from case and lay flat. Unfold. Grip nylon carrying handle and lift. Raise either end panel and zip into place. Repeat for opposite end panel.
To Disassemble:Unzip end panels, fold and store in case when dry.
Crate Sizing Guide - Measure dog’s height to the shoulders, and length from chest to rear of leg, then add 4 in. -6 in. to each measurement. See below for estimations by breed. For approximation only.
- X-Large - Great Dane, Great Pyrenees, Greyhound, Mastiff, Saint Bernard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 20 lb Portable Chest-Mount Spreader (421-S)
- LOGO BRANDS IA State Frosty Fleece (156-25F-1)
- IGLOO Igloo 25197 Maxcold Ice Freezer Block Small (8360067)
- A.R. NORTH AMERICA Turbo Nozzle (ROTOJET400-055)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP6009 18 83 Contain Me Crate XS Flame (TP6009 18 83)
- GUARDIAN SURVIVAL GEAR Guardian Gear Tri-Fold Vehicle Pet Ramp - ZW9873 17 (ZW9873 17)
- AUDUBON Audubon 8914855 12 x 6.25 x 7.5 in. Red Cedar Bird House (8914855)
- WINDOW ALERT Window Alert WINDSBA Stop Bird Attack Window Spray (WINDSBA)
- LOOKER Looker OBC Bat-Single Chamber 24" x 14-1/4" x 3" OBC Bat House Single Chamber (SE520)
- PETPRIDE ECHK503-P ecoFLEX Urban Farm Products - Jumbo Fontana Pen (PE26491)
- OASIS Disposable Pet Carriers, Cardboard, 12 Per Case (PET-C)
- Guardian Survival Gear Pet Crates & Carriers